Shop All Paper Towels
Georgia-Pacific
Pacific Blue Select Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 1000 PK
Mfr # 80535
Zoro # G703666319
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Color White
- Product Series Pacific Blue Select
- Sheet Width 9.5 in
- Sheet Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 80535
- Zoro # G703666319
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.5 in |
Sheet Length | 13 in |
Sheet Size | 9.5 in x 13 in |
Details
Paper Towel Type | Single Fold |
Item | Paper Towels |
Color | White |
Product Series | Pacific Blue Select |
Number of Sheets | 1 |
Ply | 1 |
Container Type | Pack |
Material | Bonded Cellulose |
Application | General Purpose; Patient Care |
Scent | Unscented |
Dirt Types | Dirt; Dust |
Description
Pacific Blue Select A400 Disposable Patient Care Washcloths are premium-weight personal disposable washcloths. Made from airlaid bonded cellulose, these disposable bathroom towels deliver an excellent premium cloth replacement wiper for patient care and patient room cleaning. Specifically designed with softness in mind for personal care use, convenient Pacific Blue Select disposable washcloths for adults are thick and absorbent. They stay extremely soft and bulky when wet for extended use. Our Pacific Blue Select wipers feature a 1/4-fold design that provides fast dispensing for one or more disposable body washcloth at a time. They're packaged in our popular, space-saving, moisture-resistant poly packaging that makes it easy to take and dispense wipers wherever you need them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7556-02)
- TOUGH GUY 11 in L Flat Wedge Mop, 5 oz Dry Wt, Tabs/Pockets Connection, Cut-End, White, Cotton (1TZF7)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Blue (G00-BBX-HBK)
- SWIFFER WetJet System Cleaning-Solution Refill, Blossom Breeze Scent, PK4 (77133)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 3 PK (26491)
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (20904)
- GEORGIA-PACIFIC Safe-T-Gard Multifold Paper Towels, 2 Ply, 200 Sheets, White, 40 PK (10440)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, Brown, 6 PK (89740)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 560 Sheets, 700 ft, White, 4 PK (28143)
- GEORGIA-PACIFIC Pacific Blue Select Multifold Paper Towels, 2 Ply, 250 Sheets, White, 16 PK (20389)
- KIMBERLY-CLARK Scott Paper Towels, White (2001)
- Georgia-Pacific Paper Towels