Shop All Paper Towels
This Product is Discontinued
Georgia-Pacific
Pacific Blue Select™ Perforated Roll Towels & Wipes, 2 Ply, 250 Sheets, 8.8", White, 12 PK (Discontinued)
Mfr # 27700
Zoro # G4058599
This Product is Discontinued
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Product Series Pacific Blue Select™
- Sheet Width 11"
- Sheet Size 11" x 8.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 27700
- Zoro # G4058599
- UPC # 10073310277001
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11" |
Sheet Size | 11" x 8.8" |
Roll Length | 8.8" |
Paper Towel Width | 11" |
Overall Length | 8.8" |
Details
Paper Towel Type | Perforated Roll |
Item | Towels & Wipes |
Color | White |
Product Series | Pacific Blue Select™ |
Number of Sheets | 250 |
Ply | 2 |
Paper Product Series | Pacific Blue Select |
Material | Paper |
Container Type | Roll |
Uses Dispenser | 52720 |
Fold Type | Pacific Blue Select™ |
Weight | 21 lbs |
For Use With | 52720 |
Features | Mega Pack—Stock up and save! |
Application | General Purpose |
Description
Georgia Pacific® Professional Pacific Blue Select Perforated Paper Towel, 8 4/5x11, White, 250/Roll, 12 RL/CT
- •Preference® brand is now Pacific Blue SelectTM.
- •Hard working 2-ply towels are designed for lasting strength and absorbency.
- •Great for everyday cleaning and wiping in restaurants, healthcare, break rooms and kitchen spaces.
- •Long-lasting rolls help minimize the time spent changing out paper towels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.