Shop All Paper Towels
Georgia-Pacific
Pacific Blue Select C-Fold Paper Towels, 1 Ply, 240 Sheets, White, 10 PK
Mfr # 20603
Zoro # G0556416
original price:
$46.09
4% off
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color White
- Product Series Pacific Blue Select
- Sheet Width 10.1 in
- Sheet Length 18.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 20603
- Zoro # G0556416
- UPC # 73310206035
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10.1 in |
Sheet Length | 18.9 |
Sheet Size | 10.1 in x 12.7 in |
Package Size | 10 |
Width | 10.1 |
Overall Height | 10.88 |
Overall Width | 13.38 |
Length | 12.7 |
Overall Length | 18.88 |
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Product Series | Pacific Blue Select |
Number of Sheets | 240 |
Ply | 1 |
Material | Paper |
Thickness | 1 Ply |
Weight | 17.6 |
Description
Pacific Blue C-Fold Paper Towel, Number of Sheets 240, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, White, Plastic, 8 in L Overall (44015)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- DIAMOND VISIONS 5 in. W Broom & Dust Pan Set (01-1572)
- LIBMAN COMMERCIAL Large Angled Toilet Bowl Brush, 6PK (1020)
- GEORGIA-PACIFIC Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (26470)
- GEORGIA-PACIFIC Pacific Blue Select Dry Wipe, 1 Ply, 55 Sheets, No Roll, White, 24 PK (29506)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (89730)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89470)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 11 in x 8.8 in Sheets, White (27385)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (24590)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01080)
- Georgia-Pacific Paper Towels