Shop All Paper Towels
This Product is Discontinued
Georgia-Pacific
Pacific Blue Basic(TM) Hardwound Paper Towel, 1 Ply Ply, Continuous Roll Sheets, 800 ft., Brown (Discontinued)
Mfr # 26302
Zoro # G3655985
This Product is Discontinued
Key Features
- Paper Towel Type Hardwound
- Color Brown
- Product Series Pacific Blue Basic(TM)
- Roll Width 7 7/8 in
- Sheet Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 26302
- Zoro # G3655985
- UPC # 073310263021
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 7/8 in |
Sheet Width | 7 3/4 in |
Sheet Length | Continuous |
Sheet Size | 7.875" x 800 ft. |
Roll Length | 800 ft. |
Core Dia. | 2" |
Paper Towel Width | 7.875" |
Package Size | 6 |
Overall Length | 23.88 |
Length | 800' |
Overall Height | 8.5 |
Overall Width | 16.13 |
Width | 7.875" |
Description
Paper Towel Roll, Hardwound, Brown, Pacific Blue Basic(TM), Roll Width 7 7/8 in, Sheet Width 7 3/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 12G820, 4TE15, Compatible Mfg. Model Number 54338, 56201, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.