Shop All Paper Towels
Georgia-Pacific
Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK
Mfr # 20204
Zoro # G3224859
product price: $63.39
/pk 4000, $0.02/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Pacific Blue Basic
- Sheet Width 9.2 in
- Sheet Length 21.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 20204
- Zoro # G3224859
- UPC # 73310202044
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.2 in |
Sheet Length | 21.4 |
Sheet Size | 9.2 in x 9.4 in |
Package Size | 16 |
Overall Width | 13.875 |
Overall Height | 9.875 |
Length | 9.4 |
Width | 9.2 |
Overall Length | 21.375 |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Pacific Blue Basic |
Number of Sheets | 250 |
Ply | 1 |
Paper Product Series | Acclaim(R) |
Material | Paper |
Thickness | 1 Ply |
Weight | 19.1 |
Shop By | Closeouts |
Description
Paper Towels, Multifold, Pacific Blue Basic(TM), White, Package Quantity 4000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS AllPurpose Floor Protection, 45 ft L, 40 in W, PET Fiber, Blue (MS4045)
- BSC PREFERRED GOJO Cherry Pumice - One Gallon, 2PK (S-19475)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (89720)
- ALPINE INDUSTRIES 40 gal Trash Can, Gray, Rolled Plate/Stone (ALP471-40-GRYS)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, Brown, 6 PK (89740)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89470)
- GEORGIA-PACIFIC Pacific Blue Select Multifold Paper Towels, 2 Ply, 250 Sheets, White, 16 PK (20389)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 230 ft, Brown, 12 PK (28290)
- GEORGIA-PACIFIC Pacific Blue Basic Center Pull Paper Towels, 1 Ply, 1000 Sheets, 1,000 ft, White, 6 PK (44110)
- GEORGIA-PACIFIC Pacific Blue Select Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 1000 PK (80535)
- TORK Tork Basic Paper Wiper White W6, Roll Towel, 4 x 1452 Sheets, 291380 (291380)
- Georgia-Pacific Paper Towels