Shop All Paper Towels
Georgia-Pacific
Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 12 PK
Mfr # 26405
Zoro # G701977141
original price:
$199.99
15% off
new price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Brown
- Product Series Pacific Blue Basic
- Roll Width 7 13/16 in
- Sheet Width 7 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 26405
- Zoro # G701977141
- UPC # 10073310264056
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 13/16 in |
Sheet Width | 7 13/16 in |
Sheet Length | 500 ft |
Sheet Size | Continuous |
Roll Length | 1,000 ft |
Core Dia. | 2 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Brown |
Product Series | Pacific Blue Basic |
Number of Sheets | Continuous Roll |
Ply | 1 |
Proprietary/Universal | Universal |
Material | Paper |
Compatible Mfg. Model Number | 54338A, 56201 |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Features | Can Help Earn LeedCredits, Made With 100% Recycled Material, Meets or Exceeds EPA Comprehensive Procurement Guidelines for Recycled Fiber Content, Sustainable Forestry Initiative Certified |
Green Environmental Attribute | Product Contains 100% Recycled Fibers |
Description
Paper Towel Roll, Hardwound, Brown, Pacific Blue Basic(TM), Roll Width 7 13/16 in, Sheet Width 7 13/16 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 500 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 12G820, 4TE15, Compatible Mfg. Model Number 54338A, 56201, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4105)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Red, Plastic, 20 in L Overall (3NB65)
- HEFTY 13 gal Trash Bags, 58 in x 28 in, Standard-Duty, 0.8 mm, White, 80 PK (E84563)
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Ridgid VF3503 High Efficiency Paper- Dry Pick-Up Pack of 10 (GK-3503/71225)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 6 PK (26313)
- GEORGIA-PACIFIC Pacific Blue Select Dry Wipe, 1 Ply, 55 Sheets, No Roll, White, 24 PK (29506)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89430)
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (20904)
- GEORGIA-PACIFIC Pacific Blue Ultra Paper Towels, Brown (26496)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89420)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- Georgia-Pacific Paper Towels