Shop All Paper Towels
Georgia-Pacific
Pacific Blue Basic Center Pull Paper Towels, 1 Ply, 1000 Sheets, 1,000 ft, White, 6 PK
Mfr # 44110
Zoro # G3634942
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series Pacific Blue Basic
- Roll Width 7 1/2 in
- Sheet Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 44110
- Zoro # G3634942
- UPC # 10073310441105
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 1/2 in |
Sheet Width | 7.5 in |
Sheet Length | 17.8 |
Sheet Size | 7.5 in x 12 in |
Roll Length | 1,000 ft |
Core Dia. | 3 in |
Paper Towel Width | 7-1/2" |
Package Size | 6 |
Overall Height | 4.5 |
Overall Width | 10.875 |
Overall Length | 17.75 |
Description
Paper Towel Roll, Center Pull, White, Pacific Blue Basic, Roll Width 7 1/2 in, Sheet Width 7 1/2 in, Sheet Length 12 in, Sheet Size 7 1/2 in x 12 in, Roll Length 1,000 ft, Core Dia. 3 in, Number of Sheets 1,000, 1 Ply, Universal, Paper, Compatible Grainger Part Number 3JH09, Compatible Mfg. Model Number 54050, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29383)
- WARSAW CHEMICAL All Purpose Hand Soap, Lemon Scent, 1-Gallon, 4PK (20088-0000004)
- RENOWN Half-Fold Toilet Seat Paper Cover-Virgin, 20PK (HFTSC-V)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89430)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (24590)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (89720)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (26490)
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (20241)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 6 PK (26490)
- KIMBERLY-CLARK PROFESSIONAL Essential 100% Recycled Brown Hard Roll Towels for Purple Core Dispensers, (700'/Roll, 6 Rolls/Case) (54038)
- Georgia-Pacific Paper Towels