Shop All Paper Towels
Georgia-Pacific
Multifold Paper Towels, 1 Ply, White
Mfr # GPC 202-04
Zoro # G204018846
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC 202-04
- Zoro # G204018846
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Ply | 1 |
Description
Designed to fit into a wide range of multifold dispensers, our popular economy white multifold towels help you keep costs under control. Low per-unit costs makes these towels an affordable choice for areas such as washrooms in government and public facilities, office buildings, foodservice facilities and lodging. Acclaim multifold towels let you offer your customers quality and reliable performance at a low cost.
Sheet Size: 9-1/2" x 9-1/4".
Quantity: 250 Towels per Pack.
Quantity: 16 Packs per Case.
Color: White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO PURELL Advanced Hand Sanitizer Gel, 4 RefillsCase (5456-04)
- TOUGH GUY 20 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W216)
- TILE LAB Custom Building Products TileLab Citrus Scent Grout and Tile Cleaner 32 oz Liquid (TLGTCRAQT-3)
- ALLWAY MINI-BRUSHES SS 3PK (SMB3)
- GEORGIA-PACIFIC Pacific Blue Ultra Paper Towels, Brown (26496)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 6 PK (26610)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 560 Sheets, 700 ft, White, 4 PK (28143)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, Brown, 6 PK (89740)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 6 PK (26490)
- SCOTT Choose-A-Size Perforated Roll Paper Towels, 1 Ply, 102 Sheets, White, 24 PK (55413)
- Georgia-Pacific Paper Towels