Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Mini Twin Centerpull Tissue Dispenser
Mfr # 56516
Zoro # G7488853
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Center Pull
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Color Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 56516
- Zoro # G7488853
- UPC # 73310565163
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 7/8 in |
Width | 16.1 |
Height | 9 |
Depth | 7 |
Dispenser Width | 16.1 in |
Dispenser Depth | 7 in |
Dispenser Height | 2.75 in |
Overall Length | 16.375 |
Overall Width | 7.2 |
Overall Height | 9.313 |
Description
Toilet Paper Dispenser, Center Pull, SofPull(R), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 7 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 9 in, Dispenser Mounting Wall, Dispenser Width 16 1/8 in, Compatible Grainger Part Number 32GV95, Compatible Mfg. Model Number 19516, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Dust Brush, Plastic, 14" L (591210901)
- INTEPLAST/I.B.S. , TRASHLINER 33X40 14M RD (S334014RH)
- HARPER Broom, Blue, Stiff, 48" Metal Handle, 12", Stiff, Blue (11202A)
- CARBONA Oven Rack/Grill Cleaner (320)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Standard Core, Wall Mount, Smoke (59206)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, (2) Rolls (56509)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, Plastic (56508)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56788)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56747A)
- COMPACT Bath Tissue Dispenser, Coreless, 11-3/4"x6-9/10"x13-1/4", BK (GPC56744A)
- Georgia-Pacific Toilet Paper Dispensers & Holders