Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Mini Centerpull Tissue Dispenser
Mfr # 56515
Zoro # G7621284
original price:
$29.14
37% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Center Pull
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 56515
- Zoro # G7621284
- UPC # 73310565156
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 7/8 in |
Height | 9 |
Depth | 7 |
Width | 8.75 |
Dispenser Depth | 4.1 in |
Dispenser Height | 3.07 in |
Dispenser Width | 8.75 in |
Overall Height | 9.125 |
Overall Width | 7.125 |
Overall Length | 8.875 |
Description
Toilet Paper Dispenser, Center Pull, SofPull(R), Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 7 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 9 in, Dispenser Mounting Wall, Dispenser Width 8 3/4 in, Compatible Grainger Part Number 32GV95, Compatible Mfg. Model Number 19516, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- RUBBERMAID COMMERCIAL 105 ANG House Broom (1887089)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD)
- DELTA Retail Channel Product: Soap / Lotion Dispenser (RP44651BL)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Wall, Plastic, Blk (56744B)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56746A)
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke (56513)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Capacity 4 Rolls (56602A)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56518)
- TOUGH GUY Holder, Toilet Paper (3P895)
- Georgia-Pacific Toilet Paper Dispensers & Holders