Georgia-Pacific

Toilet Paper Dispenser, Wall, Plastic, Blk


product price: $19.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dispenser Product Grouping Toilet Paper Dispenser
  • Dispenser Material Plastic
  • Color Black
  • For Max. Roll Dia. 5 3/4 in
  • Dispenser Width 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

For Max. Roll Dia. 5 3/4 in
Dispenser Width 12 in
Dispenser Depth 7 1/4 in
Dispenser Height 14 1/2 in

Details

Item Toilet Paper Dispenser
Dispenser Product Grouping Toilet Paper Dispenser
Dispenser Material Plastic
Color Black
Toilet Paper Type Coreless
Compatible Mfg. Model Number 19371, 19372, 19374, 19375, 19378, 19379
Dispenser Mounting Wall
Features Locking Dispenser
Ligature Resistant No
Sublease Requirement Sublease Not Required
Includes Key, Locks
ADA Compliance Yes
Dispenser Capacity (4) Rolls

Description

HIGH-CAPACITY TOILET PAPER DISPENSER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.