Shop All Hand Sanitizers
Georgia-Pacific
Hand Sanitizer, Unscented, 15oz, 43341, PK12
Mfr # 43341
Zoro # G7470204
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Aloe, Glycerin
- Hygiene Form Gel
- Hygiene Properties Dye Free, Perfume Free
- Hygiene Series Pacific Blue Select(TM)
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 43341
- Zoro # G7470204
- UPC # 10036500308329
- Country of Origin Mexico
- Category Hand Sanitizers
Dimensions
Size | 15 oz |
Container Size | 45 mL |
Details
Formula | Aloe, Glycerin |
Hygiene Form | Gel |
Hygiene Properties | Dye Free, Perfume Free |
Hygiene Series | Pacific Blue Select(TM) |
Fragrance | Fragrance Free |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Package Configuration | 13-1/8 in L x 7-5/8 in H x 10-1/16 in W |
Features | Kills 99.99% of Many Common Harmful Germs that May Cause Illness |
Container Type | Pump Bottle |
Form | Gel |
Application | Healthcare |
Series | Pacific Blue Select |
Number of Pumps Included | 12 |
Product Type | Hand Sanitizer |
Alcohol Content | 67 % |
NSF Rating | Not Rated |
Description
Hand Sanitizer, Form Gel, Formula Aloe, Glycerin, Container Type Pump Bottle, Container Size 45 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser No, Series Pacific Blue Select, Number of Pumps Included 12, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Healthcare, Alcohol Content 67 Percent
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Hydrogen Peroxide, Spray Bottle, 2 oz. (HP2-24)
- CABLES & SENSORS Compatible O2 Cell for Vaportherm - Oxygen Sensor (PSR-11-75-KE1)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- FIRST AID ONLY First Aid Kits, Metal, 25 Person (224-U)
- GEORGIA-PACIFIC Hand Sanitizer, 1.5 oz., Foam, PK24 (48003)
- PURELL Hand Sanitizer, Gel, 12oz Pump Bottle, PK12 (3659-12)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- KIMBERLY-CLARK PROFESSIONAL Instant Gel Hand Saniti Citrus 8Oz Pump Bottle (93060)
- PURELL VF PLUS Hand Sanitizer Gel, 2 oz Flip-Cap Bottle, Fragrance-Free, 24PK (9299-24)
- PANTERO Hand Sanitizer, Liquid, 32 oz., PK16 (JTL-4098)
- GERM-X GermX 8 Oz. Pump Hand Sanitizer (1000051896)
- Georgia-Pacific Hand Sanitizers