Shop All Hand Sanitizer Dispenser Refills
Georgia-Pacific
Hand Sanitizer Refill, 800mL, 48116, PK4
Mfr # 48116
Zoro # G7465611
product price: $54.69
/pk 4, $13.67/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Fragrance Fragrance Free
- Requires Dispenser Yes
- Size 800 mL
- Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48116
- Zoro # G7465611
- UPC # 10036500308367
- Country of Origin Mexico
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 800 mL |
Details
Formula | Ethyl Alcohol |
Fragrance | Fragrance Free |
Requires Dispenser | Yes |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products |
Item | Hand Sanitizer Refill |
Features | Antibacterial, Cleaner, Disinfectant, Germ-Killer |
Uses Dispenser | 53250, 53251 |
Package Configuration | 7-5/8 in x 7-7/16 in x 6 in |
Product Availability | Temporarily Unavailable |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 53250, 53251 |
Series | Pacific Blue Select(TM) |
Description
Hand Sanitizer Refill, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Requires Dispenser Yes, Series Pacific Blue Select(TM), Manufacturer Dispenser Part Number 53250, 53251, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Features Antibacterial, Cleaner, Disinfectant, Germ-Killer, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hose Adapter (61HW23)
- RUBBERMAID COMMERCIAL Gray, 6 PK (FG9B2900YEL)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle, PK12 (ZUATBC32)
- F MATIC Twist Mini Dispenser White Matte Sample (SAMPLE-TW100W)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, 1000mL, Foam, PK3 (43337)
- GEORGIA-PACIFIC Hand Sanitizer, 1000mL, Bottle, PK2 (42334)
- GEORGIA-PACIFIC Hand Sanitizer, 1000mL, Foam, Unscented, PK4 (43335)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, Foam, 1000mL, PK2 (42338)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, Gel, 1000mL, PK2 (42337)
- GEORGIA-PACIFIC Hand Sanitizer, 950mL, Bottle, PK2 (42336)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door Stainless Steel (Z650-Z2000)
- Georgia-Pacific Hand Sanitizer Dispenser Refills