Shop All Toilet Paper
Georgia-Pacific
Georgia Pacific Professional SofPull High Capacity Center-Pull Tissue
Mfr # 19510
Zoro # G703900154
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 19510
- Zoro # G703900154
- UPC # 73310195100
- Country of Origin United States
- Category Toilet Paper
Description
Two-ply, high-capacity roll drives fewer roll changes and lower maintenance costs. Larger, more generous sheet size than standard bath tissue. Tissue Type: Toilet
Number of Plies: 2
Number of Sheets: 925 per roll
Length: 8 2/5".
Unit of Measure : Carton
Number of Plies: 2
Number of Sheets: 925 per roll
Length: 8 2/5".
Unit of Measure : Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal. Liquid Hand Cleaner Jug, 4 PK (309424)
- UFO Scrub Pad, Green 6X9" 60/Cs", 60PK (PAD96)
- EXAIR High Lift Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable (6190)
- GLAD 13 gal Trash Bags, 0.72 mil (18 Micron), White (CLO79157)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 500 Sheets, White, 16 PK (19516)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 550 Sheets, White, 80 PK (19881/01)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 20 PK (16620)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 40 PK (16840)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo, 2 Ply, Continuous Sheets, White, 8 PK (13728)
- GEORGIA-PACIFIC Envision, Standard Core, 2 Ply, 1000 Sheets, White, 48 PK (19448/01)
- CAMCO 40274 Rv & Marine Toilet Tissue 2 Ply (6810733)
- Georgia-Pacific Toilet Paper