Shop All Paper Towel Dispensers
Georgia-Pacific
Georgia-Pacific GPC54338A Professional Series Push Paddle Paper Towel Dispenser; Black
Mfr # GPC54338A
Zoro # G603879468
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC54338A
- Zoro # G603879468
- UPC # 36500311841
- Country of Origin China
- Category Paper Towel Dispensers
Description
Put the simple, clean performance of the hygienic, push-paddle towel dispenser to work for you. The push-paddle design allows hands-free dispensing that helps reduce the risk of cross-contamination. This high-capacity dispenser, which holds an 8" diameter roll, will cut down on labor costs and help maintain user satisfaction. Dispenser meets ADA guidelines when properly installed, giving you peace of mind while enjoying reliable, consistent performance.
Features- High-capacity construction minimizes labor costs for cost-effective use
- Durable material provides consistent performance for peace of mind
- Contemporary style fits perfectly into variety of market segments
- Designed for use with 8" diameter roll towels
- Dispenser Type: Roll
- Roll Diameter Supported: 8"
- Sheet Width Supported: 12.50"
- Sheet Length Supported: 10.60"
- Color: Black
- Form Factor: Wall Mountable
- Height: 14.3"
- Width: 12.8"
- Depth: 10.5"
- Assembly Required: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in APEX, FITS TN (1056453)
- BEER CLEAN Beer Clean Sanitizer, 0.25 oz. Pouch, Unscented, White, 100 PK (90223)
- TOUGH GUY TOUGH GUY Black/Red 36" Seal Coating Squeegee (3ZHP5)
- DRILLBRUSH Bathroom Accessories - Cleaning Supplies - Scrub Brush 7in (7in-L-Y-T-DB)
- GEORGIA-PACIFIC Paper Towel Dispenser, (1) Roll w/Stub, Width: 9" (59594)
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Door Brsh Stn (59503)
- GEORGIA-PACIFIC 16-11/16"H x 12-39/64"W, Paper Towel Dispenser, Black (59589)
- GEORGIA-PACIFIC 10-5/8"H x 10-3/4"W, Wheel Turn Dispenser, White (56201)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Automatic Paper Towel Roll Dispenser, Black (59590)
- EVERWIPE Mobile Buckets, PK2 (10-BKT-2)
- Georgia-Pacific Paper Towel Dispensers