Georgia-Pacific GPC48580CT Angel Soft ps Facial Tissue; 30 Per Carton
Mfr # GPC48580CT
Zoro # G504069029
Key Features
- Tissue Box Type Facial
Product Information
- Brand Georgia-Pacific
- MFR # GPC48580CT
- Zoro # G504069029
- Country of Origin United States
- Category Facial Tissues
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Description
Angel Soft Facial Tissue offers premium quality, two-ply, 8-7/8" x 7-3/4" tissue. Premium facial tissue delivers the appearance and softness for today's discerning business customers and employees. Whether you manage a hospitality property, restaurant or an upscale office building, you want to make a positive impression on your guests, patrons or tenants - every time. One of the most simple and foolproof ways to impress people at minimal cost is to offer your customers quality, familiar brands to use in your facilities. Color-contrasted sheets indicate when it's time to change the box.
Specifications- Weight: 7.0625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LABORATORIES ELCO LABORATORIES 229396 Dirt Devil G-Style Vacuum Bag; 3 Pack (229396)
- QUICKIE 17 ALU Dust Pan (428)
- WEILER 36" Medium Sweep Floor Brush Black Polypropylene Fill Includes Brace (42095)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Black (737201)
- GEORGIA-PACIFIC Envision 2 Ply Facial Tissue, 85 Sheets (47510)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 125 Sheets, 10 (4836014)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- GEORGIA-PACIFIC Georgia Pacific Angel Soft Professional Seriesreg 30 Boxes Per Case, White, 100PK (GPC48580)
- GEORGIA-PACIFIC Facial Tissue, Flat, 100 Sheets, 2 Ply, White, 30 PK (48100)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 100 Sheets, 30 (48580)
- PUFFS Facial Tissues, w/Lotion, 124/BX, 3BX/PK, WE 3PK (PGC39363)
- Georgia-Pacific Facial Tissues