Georgia-Pacific GPC46200CT Preference Cube 2-Ply Facial Tissue; 36 Per Carton
Mfr # GPC46200CT
Zoro # G704015208
Key Features
- Tissue Box Type Cube
- Ply 2
- Color White
Product Information
- Brand Georgia-Pacific
- MFR # GPC46200CT
- Zoro # G704015208
- UPC # 696551499082
- Country of Origin United States
- Category Facial Tissues
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Ply | 2 |
Color | White |
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Soft, absorbent, white, two-ply facial tissue comes in a decorative cube box. It is ideal for the vanity or a built-in dispenser. Facial tissue offers a cost-effective solution for all facilities. Color-contrast sheets help indicate when it's time to change the tissue box. Poly-shield dispenser opening keeps tissues sanitary. Box contains 100 tissues.
Specifications- Weight: 10.4375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Detergent, Dish, Lime/Seasalt (01240)
- BISSELL COMMERCIAL Cartridge Filter, For Canister Vacuum, 3"L (C2000-3)
- BRUSH RESEARCH MANUFACTURING 93-APH Horsehair Scratch Brush, .500 Trim, 7-1/4" OAL, Plastic Handle (93APH)
- ETTORE Pro Fixed TBar 18 Inch (4318)
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets, 36 (46580)
- GEORGIA-PACIFIC Facial Tissue, Flat, 100 Sheets, 2 Ply, White, 30 PK (48100)
- GEORGIA-PACIFIC Envision 2 Ply Facial Tissue, 85 Sheets (47510)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 125 Sheets, 10 (4836014)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271CT)
- Georgia-Pacific Facial Tissues