Shop All Toilet Paper
Georgia-Pacific
Georgia-Pacific GPC 193-75 Compact Coreless Bath Tissue
Mfr # GPC 193-75
Zoro # G203915009
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC 193-75
- Zoro # G203915009
- UPC # 73310193755
- Country of Origin United States
- Category Toilet Paper
Description
Economical, high-capacity rolls decrease service intervals and reduce the risk of run-out. Unique packaging optimizes storage space and reduces waste. Contains minimum of 95% total recycled content, minimum 20% post-consumer. Meets EPA CPG.
Ply: Two-Ply.
Color: White.
Sheet Size: 3.85" x 4.05".
Quantity: 1000 Sheets per Roll.
Quantity: 36 Rolls per Carton.
Roll Diameter: 4-3/4".
Post-Consumer Recycled Content: 30 %.
Total Recycled Content: 100 %.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (J44601)
- WAGAN TECH Wet and Dry Ultra Vac (750)
- TOTERORPORATED 10Ct 48GAL Cart Liner (GB048-R1000)
- MR. CLEAN Mr.Clean All-Purpose Cleaner, 3PK (3700039949)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 550 Sheets, White, 80 PK (19881/01)
- GEORGIA-PACIFIC Envision, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (12798)
- GEORGIA-PACIFIC White Coreless High Capacity 2-Ply Toilet Paper, 1500 Sheet/Roll, 18 Rolls/Case - 19378 (19378)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 3 1/2 x 4 in Sheets, Std Core, White, 80 Pack (19885)
- GEORGIA-PACIFIC Compact Toilet Paper, 2 Ply, 1,000 Sheets, 333 ft L, Coreless, 36 Pack (19375)
- GEORGIA-PACIFIC Compact, Coreless, 2 Ply, 1500 Sheets, White, 18 PK (19378)
- TEMPLETON Standing Toilet Paper Roll Holder (TE2198796)
- Georgia-Pacific Toilet Paper