Shop All Toilet Paper
Georgia-Pacific
Georgia-Pacific GPC 137-28 Acclaim Jumbo Jr. Bath Tissue 2-Ply 9 in.
Mfr # GPC 137-28
Zoro # G004006166
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC 137-28
- Zoro # G004006166
- UPC # 7331013728
- Country of Origin United States
- Category Toilet Paper
Description
Jumbo toilet paper rolls are an affordable choice for high-traffic areas, such as washrooms in office buildings, public facilities, schools, foodservice and healthcare facilities. Each jumbo toilet paper roll delivers an economical 1,000 feet of 2-ply bath tissue, reduces maintenance time and the chances of run-out at peak times.
Color: White.
Roll Diameter: 9".
3.3"W Core.
Feet Per Roll: 1,000 Feet per Roll.
Quantity: 8 Rolls per Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 24ft.x100ft. x4Ml, Black (B244)
- RUBBERMAID COMMERCIAL 54" Clamp On Wet Mop Handle, Yellow Head, Gray Handle, Fiberglass (FGH245000000)
- HOOVER Hepa Vacuum Bag For Bag 2 pk (AH10040)
- RUFFIES CONTRACTOR BAG BLK 42GAL (1124887)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1500 Sheets, White, 48 PK (14448/01)
- GEORGIA-PACIFIC Georgia Pacific Professional SofPull High Capacity Center-Pull Tissue (19510)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 1000 Sheets, White, 6 PK (19510)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 4 in x 4 in Sheets, Std Core, White, 80 Pack (19880/01)
- GEORGIA-PACIFIC GP Georgia-Pacific Professional Series, Jumbo Core, 2 Ply, Continuous Sheets, White, 4 PK (2172114)
- GEORGIA-PACIFIC White Coreless High Capacity 2-Ply Toilet Paper, 1500 Sheet/Roll, 18 Rolls/Case - 19378 (19378)
- RENOWN OptiCore 2-Ply Toilet Paper 865 Sheets per Roll , 36PK (REN06125-WB)
- Georgia-Pacific Toilet Paper