Shop All Paper Towel Dispensers
This Product is Discontinued
Georgia-Pacific
Georgia Pacific 9-3/4"H x 19-5/8"W, Dispenser, Red (Discontinued)
Mfr # 54560
Zoro # G8534951
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Operation Dry Wipe Dispenser
- Paper Towel Type Perforated Roll
- Product Series GP Georgia-Pacific
- Dispenser Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 54560
- Zoro # G8534951
- UPC # 10073310545605
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 3.5 in |
Dispenser Width | 19.625 in |
Dispenser Depth | 36 1/2 in |
Overall Width | 19.625 |
Overall Length | 36.5 |
Overall Height | 9.75 |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Dry Wipe Dispenser |
Paper Towel Type | Perforated Roll |
Product Series | GP Georgia-Pacific |
Dispenser Material | Steel |
Color | Red |
Dispenser Capacity | (1) Roll |
Automatic/Manual | Manual |
Category Type | Paper Towel Roll Dispenser |
Series | None |
Uses | 2U273, 5JG36, 5JG37 or 5JG38 |
Material | Steel |
Features | A Trash Bag Holder For A Cleaner Work Environment, Handle Bars That Extend To Accommodate Any Size Hand, And A Wide Wheel Base For Optimal Balance And Mobility. |
Dispenser Mounting | Floor |
For Wipe Dispensing Form | Jumbo Perforated Roll |
Weight | 25 |
Dispenser Color | Red |
Description
Dry Wipe Dispenser, For Wipe Dispensing Form Jumbo Perforated Roll, Dispenser Operation Manual, Dispenser Capacity (1) Roll, Dispenser Mounting Floor, Dispenser Material Steel, Color Red, Dispenser Height 37 3/4 in, Dispenser Width 19 1/2 in, Dispenser Depth 32 in, Proprietary/Universal Universal, Dispenser Configuration Horizontal Single Roll, Product Series GP Georgia-Pacific(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.