Georgia-Pacific

Georgia Pacific 1984101 Envision Embossed Bathroom Tissue- 40 Rolls/Carton


product price: $80.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Envision Embossed Bathroom Tissue.
  • Embossed facial quality bathroom tissue.
  • Highly dispensable sewer and septic safe.
  • Sheets Per Roll: 550 Sheets per Roll.
  • Quantity: 40 Rolls per Carton.
  • Ply: One Ply.
  • Size: 4.05" L x 4" W - Sheet Size.
  • Color: White.
  • Post-Consumer Recycled Content: 20 %.
  • Total Recycled Content: 100 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.