Shop All Multi-Purpose Wipes
Georgia-Pacific
Dry Wipe, Green/White, Dispenser Box, Hydro-entangled (HEF), 150 Wipes, 13 in x 23 1/2 in
Mfr # 29416
Zoro # G2678821
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 150
- Container Type Dispenser Box
- Sheet Size 13 in x 23 1/2 in
- Color Green/White
- Material Hydro-entangled (HEF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 29416
- Zoro # G2678821
- UPC # 10073310294169
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 13 in x 23 1/2 in |
Roll Length | No Roll |
Sheet Width | 13 in |
Sheet Length | 23 1/2 in |
Details
Number of Sheets | 150 |
Container Type | Dispenser Box |
Item | Dry Wipe |
Color | Green/White |
Material | Hydro-entangled (HEF) |
Series | H700 |
Product Series | Dixie H700 |
Product Color | Green/White |
Minimum Cleanroom Standards | None |
Lint Level | Low Lint |
Wipe Type | Foodservice Wipe |
Description
Dry Wipe, Wipe Type Foodservice Wipe, Dispenser Box, Product Series Dixie(TM) H700, Green/White, Minimum Cleanroom Standards None, Hydro-entangled (HEF), Lint Level Low Lint, Roll Length No Roll, Sheet Length 23 1/2 in, Sheet Width 13 in, Number of Sheets 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 28 qt Trash Can, Beige (R4270BGE)
- TOUGH GUY Furnace Boiler Brush, 21 in L Handle, 6 in L Brush, Wood, Twisted Wire, 27 in L Overall (3EDP6)
- ZEP Shower, Tub and Tile Cleaner, 32 oz., PK12 (ZUSTT32PF)
- ZEP Hand Cleaning Towels, Size 10"x12", PK4 (346601)
- GEORGIA-PACIFIC Dry Wipe, Red/White, Dispenser Box, Hydro-entangled (HEF), 150 Wipes, 13 in x 23 1/2 in (29423)
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Paper, 148 Wipes, 12 1/2 in x 8 in, 20 PK (29221)
- GEORGIA-PACIFIC Dry Wipe Brawny Pro P200, Dispenser Box, 9 1/4 in x 16 1/2 in, 166 Sheets, White, 5 Pack (29050/03)
- GEORGIA-PACIFIC GP Brawny Industrial White 4-Ply Scrim Reinforced Paper Wipers, 166 Sheets/Box 5 Boxes/Case-29050/03 (29050/03)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Refill, Paper, 90 Wipes, 12 in x 12 in (29700)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Roll, Airlaid, Various Wipes, 10 in, 6 PK (29516)
- KIMTECH Towels & Wipes, White, Rayon/Polyester, 100 Wipes, Unscented, 500 PK (6179)
- Georgia-Pacific Multi-Purpose Wipes