Shop All Rags & Towels
This Product is Discontinued
Georgia-Pacific
Food Prep/Bar Towel Hydroentangled Fibers 13" x 21", White-Green Stripe (Discontinued)
Mfr # 29429
Zoro # G7122781
This Product is Discontinued
Key Features
- Material Hydroentangled Fibers
- Size 13 in x 21 in
- Color White-Green Stripe
- Package Size 4.4 lb.
- Count/Weight 150 Count
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 29429
- Zoro # G7122781
- UPC # 10073310294299
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 13 in x 21 in |
Package Size | 4.4 lb. |
Details
Material | Hydroentangled Fibers |
Item | Food Prep/Bar Towel,13 X 21 |
Color | White-Green Stripe |
Count/Weight | 150 Count |
Description
Food Prep/Bar Towel,13 X 21, Size 13 in x 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.