Shop All Hand Soap & Lotion Dispensers
Georgia-Pacific
Floor Stand, White, 30" H x 15-3/4" W
Mfr # 50439
Zoro # G2154268
product price: $118.27
/ea
Free Shipping & Returns
$118.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Series Georgia-Pacific
- Material Metal
- Size 30 in H x 15 3/4 in W x 6 1/2 in D
- Color White
- Operation Mode Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 50439
- Zoro # G2154268
- UPC # 073310504391
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 30 in H x 15 3/4 in W x 6 1/2 in D |
Height | 30 in |
Width | 15-3/4" |
Depth | 6-1/2" |
Overall Height | 30 in |
Details
Hygiene Series | Georgia-Pacific |
Material | Metal |
Color | White |
Operation Mode | Automatic |
Item | Floor Stand |
For Use With | 52057, 52058, 52060 |
Dispenser Color | White |
Warranty | 10 yr. |
Dispenser Mount Type | Floor |
Accessory Type | Floor Stand |
Compatible Manufacturer Part Number | 52057, 52058, 52060 |
Compatible with Manufacturer Part Number | 52057, 52058, 52060 |
Compatible with Manufacturer Model Number | 52057, 52058, 52060 |
Compatible with Manufacturer Model Number [NEW] | 52057, 52058, 52060 |
Compatible Manufacturer Model Number | 52057, 52058, 52060 |
For Use with Mfr. Model Number | 52057, 52058, 52060 |
Shop By | Closeouts |
For Use With Mfr. Model Number | 52057, 52058, 52060 |
Description
Floor Stand, Overall Height 30 in, Color White, Compatible with Manufacturer Model Number 52057, 52058, 52060, Warranty 10 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 19-1/2" Dia, Open Top, LLDPE (59JM13)
- REV-A-SHELF Accessory, White, Plastic (RV-1024-52)
- ODOBAN Solid Odor Absorber, 14 Oz, Fresh Linen Scent (9735C61-14Z12)
- ZEP Bathroom Cleaner, 128 oz, Jug, PK4 (310225)
- GEORGIA-PACIFIC Soap Dispenser, Foam, Automatic, Bottle (52065)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Wall Mount, Foam (53590)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Wall Mount (52056)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Black, Plastic (53057)
- GEORGIA-PACIFIC Touch Free Dispenser, 3000mL, Blue (54010)
- GEORGIA-PACIFIC Mounting Bracket, 7-1/2 In. H, 1/8 In. W (54019)
- ASI GROUP ASI® Automatic Soap Dispenser White Plastic - 0361 (361)
- Georgia-Pacific Hand Soap & Lotion Dispensers