Shop All Toilet Roll Spindles
Georgia-Pacific
Floor Plates for Drop Down Spindles, PK2
Mfr # 50013
Zoro # G7502643
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 6.25
- Length 0.5
- Color Grey
- Overall Height 10.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 50013
- Zoro # G7502643
- UPC # 073310500133
- Country of Origin China
- Category Toilet Roll Spindles
Dimensions
Width | 6.25 |
Length | 0.5 |
Overall Height | 10.625 |
Overall Width | 15.813 |
Height | 0.5 |
Details
Item | Floor Plates for Drop Down Spindles |
Material | Plastic |
Color | Grey |
Weight | 9.48 |
Accessory Type | Floor Plates for Drop Down Spindles |
Description
Floor Plates for Drop Down Spindles, Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2.5X2-1-304)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 2"" SXSXS PVC (PVC 08400 2000)
- KNAUF INSULATION 1" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 135/C (5001216)
- GEORGIA-PACIFIC Adapter Spindles Telescoping, 1/2" H, PK2 (50030)
- GEORGIA-PACIFIC Drop Down Spindles, 1/2inHx6-1/4inW, PK2 (50012)
- GEORGIA-PACIFIC Toilet Paper Adapter Spindle, Coreless Roll, Unfinished, Gray, For Compact Series, 2 PK (50011)
- DECOR BATHWARE Tlt Ppr Rllr Replacment (125772)
- T&S BRASS Spindle B-1100 Left Hand (009754-25)
- T&S BRASS Hot Spindle Assembly (005960-40)
- CHESTERFIELD LEATHER Deordorizing Z-Mat- Commode Mat- Black (CH126993)
- Georgia-Pacific Toilet Roll Spindles