Shop All Paper Towels
This Product is Discontinued
Georgia-Pacific
EZ Access C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 6 PK (Discontinued)
Mfr # 2112014
Zoro # G9981912
This Product is Discontinued
Key Features
- Paper Towel Type C-Fold
- Color White
- Product Series EZ Access
- Sheet Width 10.1 in
- Sheet Length 15.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 2112014
- Zoro # G9981912
- UPC # 36500304928
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10.1 in |
Sheet Length | 15.9 |
Sheet Size | 10 in x 13 in |
Folded Width | 3 5/8 in |
Package Size | 6 |
Overall Width | 11.75 |
Length | 12.7 |
Width | 10.1 |
Overall Height | 11.25 |
Overall Length | 15.875 |
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Product Series | EZ Access |
Number of Sheets | 200 |
Ply | 1 |
Uses Dispenser | Mfr. No. 56650/01, 56620, 56630/01, 56601, 56640 |
Paper Product Series | EZ Access(R) |
Proprietary/Universal | Universal |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Material | Paper |
Weight | 10.84 |
Features | EZ Access Packaging, Perforated Panels Make The Carton Easy to Open and Access |
Compatible Mfg. Model Number | 56650/01, 56620, 56630/01, 56601, 56640 |
Description
Paper Towel Sheets, C-Fold, Pacific Blue Select, White, 1 Ply, Universal, Sheet Width 10 in, Sheet Length 12 3/4 in, Folded Width 3 5/8 in, Number of Sheets 200, Compatible Grainger Part Number 1CF38, 2U234, 36L517, 36L541, 4CJ95, Compatible Mfg. Model Number 56601, 56620, 56630/01, 56640, 56650/01, Paper, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.