Shop All Paper Towels
Georgia-Pacific
Envision Paper Towels, 1 Ply, Brown
Mfr # GPC 264-01
Zoro # G403956581
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Series Envision
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC 264-01
- Zoro # G403956581
- UPC # 7331026401
- Country of Origin United States
- Category Paper Towels
Details
Item | Paper Towels |
Color | Brown |
Product Series | Envision |
Ply | 1 |
Description
Designed to fit into a wide range of everyday hardwound roll towel dispensers, these economical, brown hardwound towels help you keep costs under control. Low per-unit costs makes these towels an affordable choice for areas such as washrooms in government and public facilities, office buildings, foodservice facilities and lodging. EPA compliant for minimum post consumer waste recycled fiber content, these hardwound roll towels let you offer your customers reliable performance at a low cost.
Recycled, minimum 40% post-consumer paper.
Feet Per Roll: 350 Feet per Roll.
Quantity: 12 Rolls per Case.
Color: Brown Paper.
Size: 7-7/8" Wide Roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- BETCO Forest 5, Mint Scent, 32 oz Bottle, 12PK (3071200)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Red (3690805)
- PIG Sorbents, 9 gal, 3 in x 42 in, Universal, Blue, Gray, Polypropylene (35701)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (89720)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 560 Sheets, 700 ft, White, 4 PK (28143)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 320 Sheets, 186 ft, White, 6 PK (28124)
- GEORGIA-PACIFIC Safe-T-Gard Multifold Paper Towels, 2 Ply, 200 Sheets, White, 40 PK (10440)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (26490)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 60 ft, White, 15 PK (2717714)
- SCOTT Scott Multifold Paper Towels, 1 Ply, 250 Sheets, 9.4", White, 3000 PK (03650)
- Georgia-Pacific Paper Towels