Shop All Paper Towels
Georgia-Pacific
Envision Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft., Brown, 12 PK
Mfr # 26008
Zoro # G7156226
product price: $39.99
/pk 12, $3.33/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Brown
- Product Series Envision
- Sheet Size 7-7/8" x 350 ft.
- Roll Length 350 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 26008
- Zoro # G7156226
- UPC # 10073310260089
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7-7/8" x 350 ft. |
Roll Length | 350 ft. |
Paper Towel Width | 7-7/8" |
Overall Length | 13.313 |
Width | 7.875" |
Length | 350' |
Overall Width | 11.75 |
Overall Height | 16.375 |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Brown |
Product Series | Envision |
Number of Sheets | Continuous Roll |
Ply | 1 |
Sheets per Roll | Envision® |
Weight | 23.258 |
Features | 1 Ply |
Description
Hardwound Roll Paper Towel,PK12, Pacific Blue Basic(TM), Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Trigger Sprayer, 8", 24oz., Red/White, PK24 (511264)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (RBMD1971258)
- NOBLES Drain Hose Assembly (1011168)
- WEBSTER 10 gal Trash Bags, S, 0.60 mil (15 Micron), Clear, 500 PK (WBI242315C)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 3 PK (26496)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 6 PK (26610)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 11 in x 8.8 in Sheets, White (27385)
- GEORGIA-PACIFIC Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Brown, 6 PK (26480)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (89720)
- GEORGIA-PACIFIC Pacific Blue Select Multifold Paper Towels, 2 Ply, 125 Sheets, White, 16 PK (21000)
- PACIFIC BLUE BASIC Paper Towels, White, 6 PK (GPC26601)
- Georgia-Pacific Paper Towels