Shop All Facial Tissues
This Product is Discontinued
Georgia-Pacific
Envision® 2 Ply Tissues, 100 per box Sheets (Discontinued)
Mfr # 47410
Zoro # G4228495
This Product is Discontinued
Key Features
- Series Envision®
- Sheet Size 8.3" X 8"
- Ply 2
- Number of Sheets 100 per box
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 47410
- Zoro # G4228495
- UPC # 10073310474103
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.3" X 8" |
Details
Item | Tissues |
Series | Envision® |
Ply | 2 |
Number of Sheets | 100 per box |
Color | White |
Box Type | Flat Box |
Industry Type | Facial |
Green Certification or Other Recognition | EcoLogo Certified; EPA Compliant; Green Seal Certified |
Weight | 12 lbs |
Description
Georgia Pacific® Professional Facial Tissue, 2-Ply, White, 100 Sheets/Box, 30 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.