Shop All Facial Tissues
Georgia-Pacific
Envision 2 Ply Facial Tissue, 85 Sheets
Mfr # 47510
Zoro # G2796044
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Series Envision
- Sheet Size 8 in x 8 in
- Sheet Width 8 in
- Sheet Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 47510
- Zoro # G2796044
- UPC # 10073310475100
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8 in x 8 in |
Sheet Width | 8 in |
Sheet Length | 8 in |
Width | 4.375" |
Overall Length | 15.625 |
Length | 4.375" |
Overall Width | 13.75 |
Overall Height | 18.625 |
Container Length | 4.375 in |
Container Width | 4 3/8 in |
Container Height | 5 1/4 in |
Height | 5.25" |
Description
Facial Tissue, Cube, White, Envision(R), Sheet Size 8 in x 8 in, 85, 2 Ply, Sheet Width 8 in, Sheet Length 8 in, Container Height 5 1/4 in, Container Length 4 3/8 in, Container Width 4 3/8 in, Compatible Grainger Part Number 4DJV7, Compatible Mfg. Model Number 57440, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN 275 gal Tote Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2700000113275)
- CARLISLE FOODSERVICE Floor Sweep w/Squeegee, 24", Blu, PK6 (3621962414)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings (FG265400GRAY)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK12 (97794)
- GEORGIA-PACIFIC Georgia Pacific Angel Soft Professional Seriesreg 30 Boxes Per Case, White, 100PK (GPC48580)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets, 36 (46580)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- GEORGIA-PACIFIC Facial Tissue, Pacific Blue Basic, 2 Ply, 8 in x 8 1/4 in Sheet, Flat Box, 100 Sheets/Box, 30 Pack (47410)
- GEORGIA-PACIFIC Facial Tissue. Angel Soft Professional Series, 2 Ply, 5 1/2 in x 7 1/4 in, 50 Sheets/Box, 60 Pack (48550)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- Georgia-Pacific Facial Tissues