Shop All Paper Towel Dispensers
Georgia-Pacific
enMotion Plug-In AC Power Kit for Recessed Towel Dispensers, Black
Mfr # 59479A
Zoro # G203474995
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Dispenser Color Black
- Length 10 ft
- Uses Towel Dispensers
- For Use With enMotion® Recessed Automated Towel Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 59479A
- Zoro # G203474995
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 10 ft |
Details
Item | Adapters/Chargers |
Color | Black |
Dispenser Color | Black |
Uses | Towel Dispensers |
For Use With | enMotion® Recessed Automated Towel Dispensers |
Type | Towel Dispensers |
Weight | 0.615 lbs |
Compatible Mfg. Model Number | enMotion® Recessed Automated Towel Dispensers |
Description
Plug-in AC adapter. For use with enMotion® Recessed Automated Towel Dispensers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENZYME MAGIC No Rinse Floor Cleaner, 1 oz. Dilution, 5 gal. (3000500005)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, White, PK12, Fiberglass (40225EC02)
- COBRA TOOLS Brush Dryer Vent 10Ft (00054)
- GENUINE JOE Genuine Joe Multifold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (GJO21040)
- GEORGIA-PACIFIC Dispenser for Combi-fold C-Fold/Multifold/BigFold Towels, 12.3 x 6 x 15.5, Black (56650A)
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Black (59762)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Automatic Paper Towel Roll Dispenser, Black (59590)
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, White (56601)
- GEORGIA-PACIFIC Pacific Blue Ultra Paper Towel Dispenser, Mechanical, 12.9 x 9 x 16.8, Black (59589)
- BOBRICK Paper Towel Dispenser (359)
- Georgia-Pacific Paper Towel Dispensers