Shop All Paper Towel Dispensers
Georgia-Pacific
enMotion® Impulse® 8” 1-Roll Automated Touchless Paper Towel Dispenser, Gray
Mfr # 59497A
Zoro # G3436815
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Motion Activated
- Paper Towel Type Hardwound
- Product Series enMotion Impulse
- Core Dia. 1 1/2 in
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 59497A
- Zoro # G3436815
- UPC # 10036500306691
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 1/2 in |
Depth | 9-1/2" |
Width | 13" |
Paper Towel Width | 8 in |
Height | 13-1/8" |
Dispenser Width | 12 3/4 in |
Dispenser Height | 13.187 in |
Dispenser Depth | 9 1/2 in |
Battery Size | D |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion(R) Impulse(R), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. 1 1/2 in, Gray, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 13 3/4 in, Dispenser Width 12 3/4 in, Dispenser Depth 8 5/8 in, Compatible Grainger Part Number 2NY16, 2NY17, 3ZJD1, 5UWL7, Compatible Mfg. Model Number 89410, 89420, 89430, 89440, Warranty 10 yr, Sublease Required, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Mop Bucket (GJO18800)
- GOLDEN STAR Flat Wet Mop, Rayon, PK3, AEW3220-3PK (AEW3220-3PK)
- GOOF OFF Professional Strength Remover, Can, 6 oz. (FG661)
- FANTASTIK Fantastik Cleaner 32Oz (71629)
- GEORGIA-PACIFIC Dispenserosable Towel, Plastic, White (56630/01)
- GEORGIA-PACIFIC Towel Dispenser, Push Paddle, 12-3/4"x10-1/2"x14-1/4", BK (GPC54338A)
- GEORGIA-PACIFIC Combi-Fold Paper Towel Dispenser By GP Pro, Black, 1 Dispenser (56650A)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Combo Brsh Stn (59502)
- GEORGIA-PACIFIC Paper Towel Dispenser, (1) Roll w/Stub, Width: 9" (59594)
- GEORGIA-PACIFIC Pacific Blue Ultra™ Automated Dispenser, Black (59590)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, White (59447A)
- Georgia-Pacific Paper Towel Dispensers