Shop All Paper Towel Dispensers
Georgia-Pacific
enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, White
Mfr # 59447A
Zoro # G4406577
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Motion Activated
- Paper Towel Type Hardwound
- Product Series enMotion Impulse
- Core Dia. 1 3/4 in
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 59447A
- Zoro # G4406577
- UPC # 10036500306660
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 3/4 in |
Depth | 9-1/4" |
Paper Towel Width | 10 in |
Height | 14" |
Width | 14-39/64" |
Dispenser Width | 14 5/8 in |
Dispenser Height | 14 in |
Dispenser Depth | 9 1/4 in |
Battery Size | D |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion Impulse, Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 10 in, Core Dia. 1 3/4 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 14 in, Dispenser Width 14 5/8 in, Dispenser Depth 9 1/4 in, Compatible Grainger Part Number 3EB46, 4ACU1, 4DJV9, 59LR53, 6RA74, Compatible Mfg. Model Number 89460, 89470, 89480, 89485, 89490, Warranty 10 yr, Sublease Required, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- ZOGICS Peroxide Powered Cleaner Degreaser, 32 oz (CLNCLD32CN)
- UNGER 9.1 in W Toilet Brush, 22 1/2 in L Handle, 3 1/2 in L Brush, Red, Plastic, 26 in L Overall (BBCOR)
- PITT PLASTICS 38"x58" 1.35mm 60 gal. XX Heavy Performance Roll Can Liner, PK100 (EC3858135K)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Door Brsh Stn (59503)
- GEORGIA-PACIFIC SofPull® 10-7/8"H x 6-1/16"W, Centerpull Dispenser, Translucent Smoke (58008B)
- GEORGIA-PACIFIC Dispenserosable Towel Combifold Cf/Mf, Smoke High Impact Plastic, Smoke (56640)
- GEORGIA-PACIFIC enMotion® Flex Mini Automatic Touchless Paper Towel Dispenser, Black (59798)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Combo Brsh Stn (59502)
- BOBRICK 6 Volt AC External Adapter (B3974-57)
- Georgia-Pacific Paper Towel Dispensers