Shop All Paper Towel Dispensers
Georgia-Pacific
enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser , Gray
Mfr # 59487A
Zoro # G0573921
original price:
$74.53
16% off
new price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Wet Wipe Dispenser
- Paper Towel Type Hardwound
- Product Series enMotion Impulse
- Core Dia. 1 3/4 in
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 59487A
- Zoro # G0573921
- UPC # 10036500306684
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 3/4 in |
Height | 13-1/3" |
Depth | 9-3/4" |
Width | 14-3/4" |
Paper Towel Width | 10 in |
Dispenser Width | 14 5/8 in |
Dispenser Depth | 9 3/4 in |
Dispenser Height | 12.313 in |
Battery Size | D |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion(R) Impulse(R), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 10 in, Core Dia. 1 3/4 in, Gray, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 14 in, Dispenser Width 14 5/8 in, Dispenser Depth 9 1/4 in, Compatible Grainger Part Number 3EB46, 4ACU1, 4DJV9, 59LR53, 6RA74, Compatible Mfg. Model Number 89460, 89470, 89480, 89485, 89490, Warranty 10 yr, Sublease Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Wire Gauge Rake, 36" L, Threaded Handle (58734)
- KENMORE 6PK Canister Bags (53292)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 12" X 12", White, 110/Bucket, 2/Ct (31759)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT320)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, Black (59488A)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, Chrome (56620)
- GEORGIA-PACIFIC Pacific Blue Ultra™ Automated Dispenser, Black (59590)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Automatic Paper Towel Roll Dispenser, Black (59590)
- GEORGIA-PACIFIC 17-1/2"H x 16"W, Wiper Dispenser, Blue (54566)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Combo Brsh Stn (59502)
- GEORGIA-PACIFIC Dispenser, f/Folded Towels, 11"x5-1/4"x15-1/2", Black (GPC56650A)
- Georgia-Pacific Paper Towel Dispensers