Shop All Paper Towels
Georgia-Pacific
enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK
Mfr # 89430
Zoro # G0761494
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series enMotion
- Roll Width 8 in
- Sheet Width 8.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 89430
- Zoro # G0761494
- UPC # 10073310894307
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 8 in |
Sheet Width | 8.2 in |
Sheet Length | Continuous |
Sheet Size | 8.2 in x 700 ft |
Roll Length | 700 ft |
Core Dia. | 1-9/16 in |
Paper Towel Width | 8-1/4" |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | enMotion |
Number of Sheets | Continuous Roll |
Ply | 1 |
Paper Product Series | enMotion(R) |
Uses Dispenser | Mfr. No. 59466, 59497, 59498, 59437 |
Green Certification or Other Recognition | USDA Biobased Certified |
Proprietary/Universal | Proprietary |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Material | Paper |
Compatible Mfg. Model Number | 59466, 59497, 59498, 59437 |
Description
Paper Towel Roll, Hardwound, White, enMotion, Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 700 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 15F495, 1LYK3, 1LYK4, 2NY13, Compatible Mfg. Model Number 59437A, 59466A, 59497A, 59498A, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Health Gards Seat Cover Dispenser, 1/2-Fold, White, 16x3.25x11.5, PK2 (HG-1-2)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- NOBLES/TENNANT CHARGER - 36V 20A, 50G - SCHAUER (1208644)
- PROCTER & GAMBLE 32OZ Fresh MP Cleaner (48587)
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (20904)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 230 ft, White, 12 PK (27700)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 60 ft, White, 15 PK (2717714)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 11 in x 8.8 in Sheets, White (27385)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89460)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, Brown, 16 PK (23304)
- WYPALL Perforated Roll Towels & Wipes, 475 Sheets, Blue (41043)
- Georgia-Pacific Paper Towels