Shop All Paper Towels
Georgia-Pacific
enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Brown, 6 PK
Mfr # 89440
Zoro # G2799806
product price: $80.79
/pk 6, $13.47/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Brown
- Product Series enMotion
- Roll Width 8 in
- Sheet Width 8.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 89440
- Zoro # G2799806
- UPC # 10073310894406
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 8 in |
Sheet Width | 8.2 in |
Sheet Length | Continuous |
Sheet Size | 8.2 in x 700 ft |
Roll Length | 700 ft |
Core Dia. | 1-3/4 in |
Paper Towel Width | 8-1/4" |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Brown |
Product Series | enMotion |
Number of Sheets | Continuous Roll |
Ply | 1 |
Green Environmental Attribute | 100% Total Recycled Content |
Uses Dispenser | Mfr. No. 59466, 59497, 59498, 59437 |
Paper Product Series | enMotion(R) |
Proprietary/Universal | Proprietary |
Green Certification or Other Recognition | EcoLogo Certified |
Material | Paper |
Compatible Mfg. Model Number | 59466, 59497, 59498, 59437 |
Description
Paper Towel Roll, Hardwound, Brown, enMotion, Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 700 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 15F495, 1LYK3, 1LYK4, 2NY13, Compatible Mfg. Model Number 59437A, 59466A, 59497A, 59498A, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Drill Brush Power Scrubber Pads - Kitchen - Stove - Cleaning Pads (P4-3WB-3V-5X-QC-DB)
- FALCON Alcohol-free Antistatic Monitor Wipes, White, 200 PK (FALDMHJ)
- RUBBERMAID 5L51 Waste Basket, 12 qt Capacity, Plastic, White, 118 in H (FG5L5100WHT)
- O-CEDAR O-Cedar Commercial Warehouse Corn Deluxe Wood Handle Broom, PK6 (6116-6)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 60 ft, White, 15 PK (2717714)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (28706)
- GEORGIA-PACIFIC Safe-T-Gard Multifold Paper Towels, 2 Ply, 200 Sheets, White, 40 PK (10440)
- GEORGIA-PACIFIC Pacific Blue Basic Center Pull Paper Towels, 1 Ply, 1000 Sheets, 1,000 ft, White, 6 PK (44110)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 350 ft L, Brown, 12 Pack (26401)
- GEORGIA-PACIFIC Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (26470)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 10 PK (W511)
- Georgia-Pacific Paper Towels