Shop All Paper Towel Dispensers
Georgia-Pacific
enMotion® Flex Automatic Touchless Paper Towel Dispenser, Black
Mfr # 59762
Zoro # G3900010
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Motion Activated
- Paper Towel Type Hardwound
- Product Series enMotion Flex
- Core Dia. 1 9/16 in
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 59762
- Zoro # G3900010
- UPC # 10073310597628
- Country of Origin Viet Nam
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 9/16 in |
Width | 13-5/16" |
Depth | 8-5/32" |
Paper Towel Width | 8 in |
Height | 20-53/64 |
Dispenser Depth | 8 5/32 in |
Dispenser Height | 9.5 in |
Dispenser Width | 13 3/8 in |
Battery Size | D |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion(R) Flex, Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. 1 9/16 in, Black, Dispenser Mounting Wall, Dispenser Capacity (2) Rolls, Dispenser Height 20 7/8 in, Dispenser Width 13 3/8 in, Dispenser Depth 8 1/8 in, Compatible Grainger Part Number 444A61, 444A62, 444A63, Compatible Mfg. Model Number 89720, 89730, 89740, Warranty 10 yr, Sublease Required, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS 3 Mil Trash Can Liner Box 42 Gallon (795-HB42-20-R)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53915)
- CABOT Wood Cleaner, Clear, 1 gal. (140.0008007.007)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYR2 (1TYR2)
- GEORGIA-PACIFIC 8.1 x 11.6 x 6.6 in. Single Fold Towel Steel Dispenser, White (GE471634)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Combo Brsh Stn (59502)
- GEORGIA-PACIFIC Towel Dispenser, Push Paddle, 12-3/4"x10-1/2"x14-1/4", BK (GPC54338A)
- GEORGIA-PACIFIC Paper Towel Disp, 7 7/8" W, 16 7/8"D, 59537 (59537)
- GEORGIA-PACIFIC FortGuard 12-5/8"H x 10-1/4"W, Center Pull Wipe Dispenser, Translucent Smoke (54050)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, Black (59488A)
- KIMBERLY-CLARK PROFESSIONAL Automatic Hard Roll Towel Dispenser (48857), Smoke (Black), 12.70" x 15.76" x 9.57" (Qty 1) (48857)
- Georgia-Pacific Paper Towel Dispensers