Shop All Paper Towel Dispensers
Georgia-Pacific
enMotion® 10” Automated Touchless Paper Towel Dispenser, Gray
Mfr # 59460A
Zoro # G0393863
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Dry Wipe Dispenser
- Paper Towel Type Hardwound
- Product Series enMotion
- Core Dia. 1 3/4 in
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 59460A
- Zoro # G0393863
- UPC # 10036500306653
- Country of Origin Viet Nam
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 3/4 in |
Width | 14-3/4" |
Paper Towel Width | 10 in |
Depth | 9-3/4" |
Height | 16-3/4" |
Dispenser Depth | 9 3/4 in |
Dispenser Width | 14 3/4 in |
Dispenser Height | 12.125 in |
Battery Size | D |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion, Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 10 in, Core Dia. 1 3/4 in, Gray, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 17 1/4 in, Dispenser Width 14 3/4 in, Dispenser Depth 9 1/2 in, Compatible Grainger Part Number 3EB46, 4ACU1, 4DJV9, 59LR53, 6RA74, Compatible Mfg. Model Number 89460, 89470, 89480, 89485, 89490, Warranty 10 yr, Sublease Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Carpet Vacuum Wide Area 115V (93030)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 7to10gal, Red, PK200 (F13164-1923)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- POLAR PLASTICS Construction Film, 12x100, 4Mil, Clear (C124)
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Stainless Steel (59766)
- GEORGIA-PACIFIC enMotion® Flex Mini Automatic Touchless Paper Towel Dispenser, Black (59798)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser , Gray (59487A)
- GEORGIA-PACIFIC Pacific Blue Ultra™ Automated Dispenser, Black (59590)
- GEORGIA-PACIFIC 37-3/4"H x 19-1/2"W, Wiper Dispenser, Blue (54565)
- GEORGIA-PACIFIC Combi-Fold Paper Towel Dispenser By GP Pro, Black, 1 Dispenser (56650A)
- BRADLEY Bx-Roll-Towel Dispenser (2483-000000-GR)
- Georgia-Pacific Paper Towel Dispensers