Shop All Multi-Purpose Wipes
Georgia-Pacific
Dry Wipe Roll, White, Dispenser Box, Double Recreped (DRC), Various Wipes, 10 in, 6 PK
Mfr # 20035
Zoro # G9790191
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets Various
- Material Double Recreped (DRC)
- Container Type Dispenser Box
- Sheet Size 10 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 20035
- Zoro # G9790191
- UPC # 10073310200351
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 10 in |
Roll Length | 330 ft |
Sheet Width | 10 in |
Sheet Length | Various |
Details
Number of Sheets | Various |
Material | Double Recreped (DRC) |
Item | Dry Wipe Roll |
Container Type | Dispenser Box |
Color | White |
Product Series | Brawny Professional D300 |
Ply | 1 |
For Use With | Mfr. No. 59465 |
Series | goRag |
Product Color | White |
Minimum Cleanroom Standards | None |
Wipe Type | General Purpose Wipe |
Lint Level | Standard |
Description
Dry Wipe Roll, Wipe Type General Purpose Wipe, Continuous Roll, Product Series Brawny(R) Professional D300, Absorbency Level Moderate, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length 330 ft, Sheet Length Various, Sheet Width 10 in, Number of Sheets Various, Ply 1, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Sponge, 4-11/32"LMelam Foam, Wh/Blu, PK24 (280180)
- BINKS Construction Film, White, 300 ft (29-875)
- ZOGICS Free Standing Wipes Dispenser, Dispenser Only (Z500S-Z500U)
- ARM & HAMMER 0 Laundry Detergent, 55 oz Box, Powder (3020)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Airlaid, 50 Wipes, 13 1/4 in x 9 in, 6 PK (44500)
- GEORGIA-PACIFIC Dry Wipe, White, Bag, Nylon Scrim-Reinforced, 80 Wipes, 13 in x 13 in, 12 PK (29000)
- GEORGIA-PACIFIC Dry Wipe Dispenser Box, Brawny Pro, Double Recreped DRC, 110 Wipes, 9 1/4 in x 16 in, White, 10 Pk (20075)
- GEORGIA-PACIFIC Dry Wipe, Orange, Bucket, Double Recreped (DRC), 200 Wipes, 13 in x 10 in, 2 PK (20040)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Flat Box, Heavy Absorbency, 13 in x 15 in, 300 Sheets, White (25023)
- HIGH-TECH CONVERSIONS Cobalt Blue Nova-Tech, Sterile Poly, PK10, 10 PK (NT10-99CB)
- Georgia-Pacific Multi-Purpose Wipes