Shop All Multi-Purpose Wipes
Georgia-Pacific
Dry Wipe Roll, Center Pull, Double Recreped DRC, 7 3/4 x 13 1/4 in, 260 Sheets, White, 4 Pack
Mfr # 20050
Zoro # G2597454
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Double Recreped (DRC)
- Number of Sheets 260
- Container Type Center Pull Roll
- Size 13-1/4 x 7-4/5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 20050
- Zoro # G2597454
- UPC # 10073310200504
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Size | 13-1/4 x 7-4/5" |
Sheet Size | 13 1/4 in x 7 3/4 in |
Roll Length | 287 ft |
Sheet Width | 7 3/4 in |
Sheet Length | 13 1/4 in |
Details
Material | Double Recreped (DRC) |
Number of Sheets | 260 |
Item | Dry Wipe Roll |
Container Type | Center Pull Roll |
Color | White |
Application | General Purpose |
Containers per UOM | 4 |
Product Color | White |
Series | D400 |
For Use With | Mfr. No. 54050 |
Product Series | Brawny Professional D400 |
Lint Level | Standard |
Minimum Cleanroom Standards | None |
Wipe Type | General Purpose Wipe |
Description
Dry Wipe Roll, Wipe Type General Purpose Wipe, Centerpull Roll, Product Series Brawny(R) Professional D400, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length 287 ft, Sheet Length 13 1/4 in, Sheet Width 7 3/4 in, Number of Sheets 260, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Blue Splash, 48 ml, PK6 (FG402112)
- DRILLBRUSH Cleaning Supplies – Bathroom Accessories - Drill Brush - Shower (5in-Ch-Yellow-0656)
- SEYMOUR MIDWEST Street Broom, Rough Surf, 60" Blue Handle (82018)
- LYSOL Brand New Day Disinfecting Wipes, Canister, Mango, 80 PK (RAC97181)
- GEORGIA-PACIFIC Dry Wipe Roll, D400, Continuous Roll, Double Recreped DRC, 10 in Wide 250 Ft Length, White, 6 Pack (20065)
- GEORGIA-PACIFIC Paper Towel, Brawny(R), PK90, White, 16.10" x 9.20", 90 PK (2007003)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Airlaid, 50 Wipes, 13 in x 13 in, 16 PK (29215)
- GEORGIA-PACIFIC Dry Wipe, White, Flax, 144 Wipes, 12 3/4 in x 21 in (29662)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydro-entangled (HEF), 70 Wipes, 13 in x 12 1/2 in, 12 PK (25024)
- GEORGIA-PACIFIC Dry Wipe Brawny Pro P200, Dispenser Box, 9 1/4 in x 16 1/2 in, 166 Sheets, White, 5 Pack (29050/03)
- BOARDWALK Disinfecting Wipes, Canister, 75 Wipes, Fresh (87-225MPF956)
- Georgia-Pacific Multi-Purpose Wipes