Shop All Multi-Purpose Wipes
Georgia-Pacific
Dry Wipe, Gray, Plastic, 105 Wipes, 14 in x 10 1/2 in, 2 PK
Mfr # 29323
Zoro # G2188862
product price: $50.19
/pk 2, $25.10/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Sheets 105
- Sheet Size 14 in x 10 1/2 in
- Color Gray
- Containers per UOM 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 29323
- Zoro # G2188862
- UPC # 10073310293230
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 14 in x 10 1/2 in |
Roll Length | No Roll |
Width | 7.6 |
Sheet Length | 14 in |
Sheet Width | 10 1/2 in |
Height | 12.1 |
Overall Height | 12.1 |
Overall Width | 7.6 |
Overall Length | 17.1 |
Details
Material | Plastic |
Number of Sheets | 105 |
Item | Dry Wipe |
Color | Gray |
Containers per UOM | 1 |
Product Series | Brawny(R) Professional H700 |
Ply | 0 |
For Use With | 29324 |
Product Color | White |
Features | Fully Enclosed Bucket, Hooked Handle, Impact-Resistant, Translucent Lid, Durable, Absorbent |
Lint Level | Low Lint |
Minimum Cleanroom Standards | None |
Wipe Type | General Purpose Wipe |
Weight | 6.08 |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Bucket, Product Series Brawny(R) Professional H700, Absorbency Level Heavy, Wet Strength Level Best, White, Minimum Cleanroom Standards None, Hydro-entangled (HEF), Lint Level Low Lint, Roll Length No Roll, Sheet Length 14 in, Sheet Width 10 1/2 in, Number of Sheets 105, Ply 0, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALUF PLASTICS Clear Contractor Bag 3M 45G (CONT33483OC)
- MAKITA Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (P-78293)
- RUBBERMAID COMMERCIAL Trash Bags, 12.5 in x 10.75 in, White (FG614000WHT)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- GEORGIA-PACIFIC Disposable Foodservice Towel, H700, PK150, Blue, 150 Wipes, 13" x 24", 150 PK (29424)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro, Dispenser Box, Double Recreped DRC, 90 Wipes, 9 1/4 in x 16 in, White, 10 Pk (20070/03)
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Paper, 148 Wipes, 12 1/2 in x 8 in, 20 PK (29221)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 65 Wipes, 13 in x 12 1/2 in, 18 PK (20023)
- GEORGIA-PACIFIC Dry Wipe Brawny Pro P200, Dispenser Box, 9 1/4 in x 16 1/2 in, 166 Sheets, White, 5 Pack (29050/03)
- GEORGIA-PACIFIC Dry Wipe Roll, Orange, Dispensing Poly Bag, Double Recreped (DRC), 200 Wipes, 13 in x 10 in, 2 PK (20041)
- GP INTERSTATE Towels & Wipes, Blue, Paper, 250 Wipes, 9.5" x 10.5", Unscented, 9 PK (00350)
- Georgia-Pacific Multi-Purpose Wipes