Shop All Feminine Product Dispensers
Georgia-Pacific
Drip Tray, White, Plastic, 3-13/16" H, PK6
Mfr # 50465P6
Zoro # G2154103
product price: $35.99
/pk 6, $6.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With 52057, 52058, 52060, 53057, 53058, 53060, 53590
- Material Plastic
- Height 3 13/16 in
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 50465P6
- Zoro # G2154103
- UPC # 036500310608
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Height | 3 13/16 in |
Width | 3 3/4 in |
Overall Height | 3 7/8 in |
Overall Width | 3 3/4 in |
Details
Item | Dispenser Drip Tray |
Color | White |
For Use With | 52057, 52058, 52060, 53057, 53058, 53060, 53590 |
Material | Plastic |
Application | Soap Dispenser |
Series | Enmotion, Pacific Blue Ultra |
Accessory Type | Drip Tray |
Product Type | Drip Tray |
Compatible Manufacturer Part Number | 52057, 52058, 52060, 53057, 53058, 53060, 53590 |
For Dispenser Type | Automatic |
Compatible with Manufacturer Part Number | 52057, 52058, 52060, 53057, 53058, 53060, 53590 |
Compatible with Manufacturer Model Number | 52057, 52058, 52060, 53057, 53058, 53060, 53590 |
Compatible with Manufacturer Model Number [NEW] | 52057, 52058, 52060, 53057, 53058, 53060, 53590 |
Compatible Manufacturer Model Number | 52057, 52058, 52060, 53057, 53058, 53060, 53590 |
For Use with Mfr. Model Number | 52057, 52058, 52060, 53057, 53058, 53060, 53590 |
For Use With Mfr. Model Number | 52057, 52058, 52060, 53057, 53058, 53060, 53590 |
Description
Dispenser Drip Tray, Color White, Compatible with Manufacturer Model Number 52057, 52058, 52060, 53057, 53058, 53060, 53590, For Dispenser Type Automatic, Overall Height 3 7/8 in, Overall Width 3 3/4 in, Product Type Drip Tray, Series Enmotion, Pacific Blue Ultra, Standards Not Applicable, Compatible with Grainger Part Number 52PG16, 52PG17, 53060, 53590, 53JU89, 53JU90, 54GD34, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Emergency Burn Kit Basic, 17 Components (610)
- FIRST AID ONLY SmartCompliance Blue Metal Detectable Bandages, Knuckle, 1 x 3, 20/Box (FAE-3030)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 25 Person (220-O)
- NEXCARE Gauze Pad, Waterproof, Adhesive, PK12 (AWP34)
- GEORGIA-PACIFIC Dispn Wiper Brawny Bucket Bracket (54140)
- GEORGIA-PACIFIC Bucket Dispenser, Man, 135 Wipes, 54026, PK2 (54026)
- TOUGH GUY Sanitary Napkin Receptacle, 10In.x5-1/4In (2NXW2)
- CARRAND TELESCOPIC WASHBRUSH 48"" (93063)
- HOSPECO Maxithins Sanitary Pads, PK250 (250IM)
- SCENSIBLES Sanitary Receptacle Liners, 12" H, PK500 (LBM500)
- GLOBAL INDUSTRIAL Sanitary Napkin Disposal, Stainless Steel (641087)
- Georgia-Pacific Feminine Product Dispensers