Shop All Feminine Product Dispensers
Georgia-Pacific
Dispn Wiper Brawny Bucket Bracket
Mfr # 54140
Zoro # G1189155
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20040
- Color Chrome
- Depth 9.125"
- Material Metal
- Height 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 54140
- Zoro # G1189155
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Depth | 9.125" |
Height | 11.25" |
Width | 8" |
Details
Item | Bracket |
For Use With | 20040 |
Color | Chrome |
Material | Metal |
Description
Dispn Wiper Brawny Bucket Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Hand Soap, CLR, 900 mL, , 42716, PK4 (42716)
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person (RC-600)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- INVACARE CS Bed Pendant Holder (1186847)
- GEORGIA-PACIFIC Bucket Dispenser, Man, 135 Wipes, 54026, PK2 (54026)
- GEORGIA-PACIFIC Drip Tray, White, Plastic, 3-13/16" H, PK6 (50465P6)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, White (CDWM)
- TAMPAX Pearl Tampons, Regular, PK432 (71127)
- ALWAYS Ultra Thin Pads, Regular, PK36 (30656PK)
- HOSPECO Sanitary Napkin/Tampon Dispenser, White, Length: 7-5/8 in (D1)
- Georgia-Pacific Feminine Products