Shop All Toilet Seat Cover Dispensers
Georgia-Pacific
Dispn Tissue Safetgard Seatcover Gray
Mfr # 57737
Zoro # G5211361
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$99.90
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Dispenser Color Gray
- Dispenser Width 16.375 in
- Dispenser Height 11.75 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 57737
- Zoro # G5211361
- UPC # 10073310577378
- Country of Origin United States
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Width | 16.375 in |
Dispenser Height | 11.75 in |
Length | 2.5 |
Overall Length | 24.13 |
Height | 11.75 |
Overall Width | 15.25 |
Width | 16.375 |
Overall Height | 17.5 |
Details
Item | Dispn Tissue Safetgard Seatcover Gray |
Dispenser Material | Plastic |
Dispenser Color | Gray |
Material | Plastic |
Color | Gray |
Weight | 15.6 |
Description
Dispn Tissue Safetgard Seatcover Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN 2 Ply Facial Tissue, 85 Sheets (GEN852E)
- 3M Cleaner and Disinfectant, 2L Bottle (40L)
- MOEN Hotel / Motel Retracting Clothesline Bright Chrome (RR5506HD)
- MARCAL PRO Bathroom Tissue, Standard, 2 Ply, 240 Sheets, White, 48 PK (3001)
- GEORGIA-PACIFIC Dispenser, Seat Cover (57710)
- GEORGIA-PACIFIC Dispenser & Receptacle, Plastic, Smoke (59513)
- GEORGIA-PACIFIC Dispenser, Seat Cover (57748)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 250 Cover Capacity, Wall Mount, Stainless Steel, Silver (1ECK2)
- BRADLEY Seat Cover Disp, Recessed (5847-000000)
- HEALTH GARDS Toilet Seat Cover Dispenser, 250 Covers (HG-1-2)
- MACFAUCETS Toilet Seat Cover Dispenser In Satin Brass, SCD-4 (SCD-4 SB)
- Georgia-Pacific Toilet Seat Cover Dispensers