Shop All Hand Soap & Lotion Dispensers
Georgia-Pacific
Dispn Soap Handifresh Ivory 800Ml
Mfr # 53251
Zoro # G5211346
product price: $10.99
/ea
Sold in multiples of 12 for $131.88
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$131.88
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Size 800ml
- Height 10
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 53251
- Zoro # G5211346
- UPC # 10073310532513
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 800ml |
Height | 10 |
Width | 4.5 |
Depth | 4.75 |
Overall Height | 9.5 |
Overall Length | 20.5 |
Overall Width | 17 |
Details
Item | Dispn Soap Handifresh Ivory 800Ml |
Material | Plastic |
Color | Gray |
Packaging Type | Bag-In-Box |
Weight | 12.1 |
Description
Dispn Soap Handifresh Ivory 800Ml
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 50 lbs Square Gray, Laminate, Melamine (MT-M8520-TRA-GRY-GG)
- FRESH PRODUCTS Ourfresh Airfreshener, Cucumber Melon, PK8, 8PK (OFB-F-008I048M-02)
- SWIFFER Mop Pads Hd Gain 10Pk (76471)
- NOBLES Rotary Brush, 24 In. Machine (1220204)
- GEORGIA-PACIFIC Dispn Soap Handifresh Gloss Black 800Ml (53250)
- GEORGIA-PACIFIC Soap Dispenser, Manual, Foam, Silver (53060)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Wall Mount, Foam (53590)
- GEORGIA-PACIFIC Floor Stand, White, 30" H x 15-3/4" W (50439)
- GEORGIA-PACIFIC Hand Cleaner Dispenser, 3000mL, Blue (54011)
- GEORGIA-PACIFIC Touch Free Dispenser, 3000mL, Blue (54010)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- Georgia-Pacific Hand Soap & Lotion Dispensers