Shop All Hand Soap & Lotion Dispensers
Georgia-Pacific
Dispn Soap Handifresh Gloss Black 800Ml
Mfr # 53250
Zoro # G5211398
original price:
$23.26
22% off
new price: $17.95
/ea
Sold in multiples of 12 for $215.40
$215.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 800ml
- Material Plastic
- Color Black
- Height 10
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 53250
- Zoro # G5211398
- UPC # 10073310532506
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 800ml |
Height | 10 |
Width | 4.5 |
Depth | 4.75 |
Overall Length | 20.5 |
Overall Width | 17 |
Overall Height | 9.5 |
Details
Item | Dispn Soap Handifresh Gloss Black 800Ml |
Material | Plastic |
Color | Black |
Packaging Type | Bag-In-Box |
Weight | 12.1 |
Description
Dispn Soap Handifresh Gloss Black 800Ml, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE Cleanr Rug Premist 24Oz (3000050230)
- METHOD Detergent, Dish, Seamineral (00734)
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Gray, Polypropylene (GRP48201-GY)
- BIG HORN Brown/Silver, 144 PK (13030)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, White, Plastic (53058)
- GEORGIA-PACIFIC enMotion Gen 2 Automatic Soap/Sanitizer Dispenser, Foam, Wall-Mount, 1200 ml Refill Size, SS (52060)
- GEORGIA-PACIFIC GP Georgia-Pacific Blue Manual Industrial Hand Cleaner Dispenser - 54011 (54011)
- GEORGIA-PACIFIC Floor Stand, White, 30" H x 15-3/4" W (50439)
- GEORGIA-PACIFIC Hand Cleaner Dispenser, 3000mL, Blue (54011)
- GEORGIA-PACIFIC Dispn Soap Handifresh Ivory 800Ml (53251)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- Georgia-Pacific Hand Soap & Lotion Dispensers