Shop All Paper Towel Dispensers
Georgia-Pacific
Dispenserosable Wiper Vista Quarterfold, Clear
Mfr # 54300
Zoro # G0556389
product price: $20.19
/ea
Sold in multiples of 6 for $121.14
$121.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Wet Wipe Dispenser Stand
- Dispenser Material Plastic
- Color Clear
- Category Type Folded Paper Towel Dispenser
- Height 6.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 54300
- Zoro # G0556389
- UPC # 10073310543007
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 6.875 |
Dispenser Width | 16.5 |
Dispenser Height | 7.438 |
Length | 5.875 |
Width | 8 |
Overall Width | 16.5 |
Overall Height | 7.438 |
Details
Item | Dispn Wiper Vista Quarterfold, Clear |
Dispenser Operation | Wet Wipe Dispenser Stand |
Dispenser Material | Plastic |
Color | Clear |
Category Type | Folded Paper Towel Dispenser |
Material | Plastic |
Weight | 13 |
Dispenser Color | Clear |
Description
Dispn Wiper Vista Quarterfold, Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Synthetic Sponge (513)
- TOUGH GUY Cartridge Filter, Cellulose, Cartridge Filter, I.D. 4.36", O.D. 6.90" (6XMZ6)
- LAVEX Gray Double Pocket Trash Bag Dispenser (060001GY)
- QUICKIE Hardwood Handle W/Mtl Ferrule (54102)
- GEORGIA-PACIFIC Multifold Towel Dispenser, Chrome (54720)
- GEORGIA-PACIFIC Paper Towel Dispenser, (1) Roll w/Stub, Width: 9" (59594)
- GEORGIA-PACIFIC Dispenser for Combi-fold C-Fold/Multifold/BigFold Towels, 12.3 x 6 x 15.5, Black (56650A)
- GEORGIA-PACIFIC enMotion® Impulse® 8” 1-Roll Automated Touchless Paper Towel Dispenser, Gray (59497A)
- GEORGIA-PACIFIC Paper Towel Disp, (1) Roll, Black, 54518 (54518)
- GEORGIA-PACIFIC Dispenserosable Towel Combifold Cf/Mf, Smoke High Impact Plastic, Smoke (56640)
- SCOTT Essential Manual Hard Roll Towel Dispenser, 13.06 x 11 x 16.94, Black (46253)
- Georgia-Pacific Paper Towel Dispensers