Shop All Toilet Seat Cover Dispensers
Georgia-Pacific
Dispenser, Seat Cover
Mfr # 57710
Zoro # G3506940
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Dispenser Color White
- Product Series Pacific Blue Basic(TM)
- Dispenser Height 11.75 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 57710
- Zoro # G3506940
- UPC # 73310577104
- Country of Origin United States
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Height | 11.75 in |
Dispenser Width | 16.375 in |
Length | 2.5 |
Overall Width | 15.25 |
Overall Length | 24.125 |
Height | 11.75 |
Overall Height | 17.375 |
Width | 16.375 |
Details
Item | Toilet Seat Cover Dispenser |
Dispenser Material | Plastic |
Dispenser Color | White |
Product Series | Pacific Blue Basic(TM) |
Material | Plastic |
Color | White |
Weight | 14.9 |
Description
Product Series Pacific Blue Basic(TM), Toilet Seat Cover Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Good Sense RTU Liquid Odor Counteractant, Apple Scent, 32 oz, PK12 (4439)
- TOUGH GUY Air Freshener, Size 32 oz., Mulberry (18E912)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- BOARDWALK Natural White Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NAT)
- GEORGIA-PACIFIC Dispenser & Receptacle, Plastic, Smoke (59513)
- GEORGIA-PACIFIC Dispenser, Seat Cover (57748)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Seatcover Gray (57737)
- KIMBERLY-CLARK PROFESSIONAL Personal Seat Cover Dispenser (09512), Stainless, 16.63" x 12.25" x 2.5" (Qty 1) (9512)
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, Black, PK2 (IMP 1122)
- BOBRICK Dispenser, Seat Cover , S/S (B221)
- BOBRICK Dispenser, Seat Cover , Recess (B-301)
- Georgia-Pacific Toilet Seat Cover Dispensers