Shop All Paper Towel Dispensers
Georgia-Pacific
Dispenser, f/Folded Towels, 11"x5-1/4"x15-1/2", Black
Mfr # GPC56650A
Zoro # G801839592
original price:
$30.59
5% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Dispenser Capacity 400 x C Fold; 600 x Multifold
- Mounting Type Wall Mountable
- Type Paper Towel Dispenser
- Depth 5.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC56650A
- Zoro # G801839592
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 5.3" |
Height | 15.5" |
Width | 11" |
Details
Item | Combi-Fold Paper Towel Dispenser |
Color | Black |
Dispenser Capacity | 400 x C Fold; 600 x Multifold |
Mounting Type | Wall Mountable |
Type | Paper Towel Dispenser |
Material | Plastic |
Features | Durable; Key Lock |
Toilet Roll Type | C Fold; Multifold; BigFold; Z Fold |
Description
Durable, versatile plastic towel dispenser with flip-down plate offers the flexibility to dispense up to 400 C-Fold, 600 multifold, or one package of BigFold towels. Covered key-lock design protects against waste and pilferage while making refilling towels quick and easy. Door ramp design prevents overstuffing and reduces paper tabbing. Mount to walls with screws (not included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK D70/38 FE Reducer (7-22309)
- DIAL Complete Spring Water Scent Antibacterial Foam Hand Soap 7.5 oz (05400)
- GEORGIA-PACIFIC Pacific Blue Ultra Paper Towel Dispenser, Mechanical, 12.9 x 9 x 16.8, Black (59589)
- SPILFYTER Sorbents, 20 gal, 16 in x 18 in, Universal, Yellow, Polypropylene (HVU-700T)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, Black (59488A)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- GEORGIA-PACIFIC 16-11/16"H x 12-39/64"W, Paper Towel Dispenser, Black (59589)
- GEORGIA-PACIFIC Paper Towel Dispenser, (1) Roll w/Stub, Width: 9" (59594)
- GEORGIA-PACIFIC enMotion® Flex Mini Automatic Touchless Paper Towel Dispenser, Black (59798)
- GEORGIA-PACIFIC 15-3/8"H x 11-1/4"W Multifold Dispenser, Translucent Smoke (56650A)
- BOBRICK Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7-1/16 (26212)
- Georgia-Pacific Paper Towel Dispensers