Shop All Rags & Towels
Georgia-Pacific
Disp Dry Wipe, 12"L, 13"W, Wt, 29760, PK20
Mfr # 29760
Zoro # G807388513
product price: $246.99
/pk 20, $12.35/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spunlace
- Size 13"W
- Color White
- Wipe Type Aerospace Wipe
- Sheet Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 29760
- Zoro # G807388513
- UPC # 10073310297610
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 13"W |
Sheet Width | 13 in |
Sheet Size | 12 in x 13 in |
Sheet Length | 12 in |
Details
Material | Spunlace |
Item | Aerospace Dry Wipe |
Color | White |
Wipe Type | Aerospace Wipe |
Lint Level | Low Lint |
Number of Sheets | 50 |
Features | Absorbs 4 Times its Weight in Water, Low Lint Under 10mg/sq ft, No Chemical Binders Added |
Description
Aerospace Dry Wipe, Wipe Type Aerospace Wipe, 1/4 Fold, Product Series Pacific Blue Ultra(R), Absorbency Level Heavy, Wet Strength Level Best, White, Spunlace, Lint Level Low Lint, Roll Length Not Applicable, Sheet Length 12 in, Sheet Width 13 in, Number of Sheets 50, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (5072-02)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in RED, FITS TN (1021333)
- SIMPLE EARTH Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Natural, 12 PK (S1180)
- QUICKIE Pro LG ANG Broom (754)
- GEORGIA-PACIFIC Rayon Dust Cloth 24" x 24", Yellow (29624)
- GEORGIA-PACIFIC Pacific Blue Select Patient Care Washcloths, 10 x 13, White, PK1320 (29506)
- GEORGIA-PACIFIC Rayon Dust Cloth 17" x 24", Yellow, 200PK (29616)
- SELLARS Reclaimed Rags - White Knit/Polo, 25 Lbs. (99215)
- INTEX Paint USA Cotton Cleaning Cloth 16 oz 16 pk, 16PK (K-PR-16CP)
- TRIMACO Cloths Wiping Cotton Color 5Lb (10805)
- BUFFALO INDUSTRIES 25 Lb White Tee Shirt Rags (10524)
- Georgia-Pacific Rags & Towels